Shop All Grooved Pins
Zoro Select
Half Length Grooved Center Pin Type E 10 PK
Mfr # U39750.015.0100
Zoro # G2502267
product price: $4.65
/pk 10, $0.47/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
- Pin Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39750.015.0100
- Zoro # G2502267
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 5/32 in |
Overall Length | 1 in |
Large End Dia. | 0.156 in |
Small End Dia. | 0.156 in |
Large End Diameter | 0.156 in |
Pin Diameter | 5/32 in |
Small End Diameter | 0.156 in |
Shank Length | 1 in |
Details
Pin Item | Half Length Grooved Center Pin |
System of Measurement | Inch |
Grooved Pin Type | Type E |
Basic Material | Free Cutting Steel |
Fastener Finish | Zinc Plated |
Standards | DIN 1475 |
Material | Steel |
Finish | Zinc Plated |
Type | Type E |
Item | Grooved Pin |
Pin Type | Type E |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Manufacturer Location | Globally Sourced |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 5/32 in, Large End Diameter 0.156 in, Small End Diameter 0.156 in, Shank Length 1 in, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (SC22040200-14-100P1)
- AMPG Barrel Nut, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4662)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 14 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM1311-4007-SS)
- ITW Wood Screw, #10, 1-7/8 in, Phillips Drive, 100 PK (21380)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.015.0008)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.040.0016)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.012.0075)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0050)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.060.0010)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0003)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0187-1250-A)
- Zoro Select Grooved Pins