Shop All Grooved Pins
Zoro Select
Half Length Grooved Center Pin Type E 10 PK
Mfr # U39750.015.0075
Zoro # G2502276
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
- Pin Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39750.015.0075
- Zoro # G2502276
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 5/32 in |
Overall Length | 3/4 in |
Large End Dia. | 0.156 in |
Small End Dia. | 0.156 in |
Shank Length | 3/4 in |
Small End Diameter | 0.156 in |
Pin Diameter | 5/32 in |
Large End Diameter | 0.156 in |
Details
Pin Item | Half Length Grooved Center Pin |
System of Measurement | Inch |
Grooved Pin Type | Type E |
Basic Material | Free Cutting Steel |
Fastener Finish | Zinc Plated |
Standards | DIN 1475 |
Finish | Zinc Plated |
Type | Type E |
Material | Steel |
Item | Grooved Pin |
Material Grade/Class | Ungraded |
Pin Type | Type E |
Manufacturer Location | Globally Sourced |
Product Type | Grooved Pin |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 5/32 in, Large End Diameter 0.156 in, Small End Diameter 0.156 in, Shank Length 3/4 in, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT #8-32 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/8 in Length, 100 PK (FBBHSCAPS83238P100)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 6 Inserts (34066)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4 FT, WHITE (90595)
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0100)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.015.0100)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.015.0004)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.015.0008)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.018.0075)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.017.0005)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.060.0016)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.020.0016)
- Zoro Select Grooved Pins