Shop All Grooved Pins
Zoro Select
Half Length Grooved Center Pin Type E 10 PK
Mfr # U39750.012.0075
Zoro # G2502300
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
- Pin Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39750.012.0075
- Zoro # G2502300
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 1/8 in |
Overall Length | 3/4 in |
Small End Dia. | 0.125 in |
Large End Dia. | 0.125 in |
Shank Length | 3/4 in |
Small End Diameter | 0.125 in |
Pin Diameter | 1/8 in |
Large End Diameter | 0.125 in |
Details
Pin Item | Half Length Grooved Center Pin |
System of Measurement | Inch |
Grooved Pin Type | Type E |
Basic Material | Free Cutting Steel |
Fastener Finish | Zinc Plated |
Standards | DIN 1475 |
Type | Type E |
Item | Grooved Pin |
Material | Steel |
Finish | Zinc Plated |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Product Type | Grooved Pin |
Pin Type | Type E |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 1/8 in, Large End Diameter 0.125 in, Small End Diameter 0.125 in, Shank Length 3/4 in, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 5 PK (U55000.087.0150)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1-1/4 in W, 1-1/4 in H (WWG311250125012)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Bronze Steel Pan Head Phillips Drive, 25 PK (35956)
- ZORO SELECT Sckt Set Scrw, Cup, M2.5x0.45mmx3mm, PK50 (SS6X02503-050P1)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.012.0100)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0003)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.040.0012)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.030.0010)
- ZORO SELECT Third Length Grooved Center Pin 10 PK (M39750.080.0050)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.015.0005)
- MIDWEST FASTENER 5/16" x 2" Zinc Plated Steel Dowel Screws 100PK (50919)
- Zoro Select Grooved Pins