Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Half Dome Mirror, Plastic, 18 in. Dia. (Discontinued)
Mfr # ONV-180-18-PB
Zoro # G2006965
This Product is Discontinued
Key Features
- Mirror Material Acrylic
- Diameter 18"
- Backing Material Plastic
- Mirror Environment Indoor
- Mounting Location Wall or Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ONV-180-18-PB
- Zoro # G2006965
- UPC # 190735893494
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18" |
Dome Height | 8 in |
Details
Item | Half Dome Mirror |
Mirror Material | Acrylic |
Backing Material | Plastic |
Mirror Environment | Indoor |
Mounting Location | Wall or Ceiling |
Approximate Viewing Distance | 380 ft |
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting hardware |
Standards | UL Approved |
Mirror Shape | Half-Round |
Material | Acrylic |
Mirror Style | Half Dome Mirror |
Rim Material | Vinyl Coated Aluminum |
Weight | 4.5 lb |
Features | Shatter Resistant |
Description
Half Dome Mirror, Mirror Style Half Dome Mirror, Mirror Shape Round, Rim Material Vinyl Coated Aluminum, Mirror Material Acrylic, Backing Material Plastic, Diameter 18 in, Viewing Angle 180 Degrees , Approximate Viewing Distance 380 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 8 in, Mounting Location Wall/Ceiling, Standards UL Approved, Weight 4.5 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.