Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Half Dome Mirror, 48In., Acrylic (Discontinued)
Mfr # ONV-180-48
Zoro # G3650132
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Mirror Material Acrylic
- Mirror Environment Indoor
- Mounting Location Wall or Ceiling
- Approximate Viewing Distance 48 ft
- Viewing Angle 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ONV-180-48
- Zoro # G3650132
- UPC # 190735047842
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 48" |
Dome Height | 19 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Half Dome Mirror |
Mirror Material | Acrylic |
Backing Material | No Backing |
Mirror Environment | Indoor |
Mounting Location | Wall or Ceiling |
Approximate Viewing Distance | 48 ft |
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting Holes, Screws |
Material | Acrylic |
Mirror Shape | Half-Round |
Standards | UL Approved |
Mirror Style | Half Dome Mirror |
Weight | 44.5 lb |
Rim Material | Acrylic |
Features | Shatter Resistant |
Description
Half Dome Mirror, Mirror Style Half Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material No Backing, Diameter 48 in, Viewing Angle 180 Degrees , Approximate Viewing Distance 48 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 19 in, Includes Mounting Holes, Screws, Mounting Location Wall/Ceiling, Standards UL Approved, Weight 44.5 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.