Shop All Safety and Security Mirrors
Zoro Select
Half Dome Mirror, 26 In., Acrylic Hi Viz
Mfr # ONV-180-26-SB
Zoro # G4109016
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Backing Material No Backing
- Mirror Environment Indoor
- Mounting Location Wall or Ceiling
- Approximate Viewing Distance 26 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ONV-180-26-SB
- Zoro # G4109016
- UPC # 190735104927
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26" |
Dome Height | 10 in |
Length | 28" |
Details
Item | Half Dome Mirror |
Mirror Material | Acrylic |
Backing Material | No Backing |
Mirror Environment | Indoor |
Mounting Location | Wall or Ceiling |
Approximate Viewing Distance | 26 ft |
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting Holes and Screws |
Mirror Shape | Half-Round |
Material | Acrylic |
Standards | UL Approved |
Mirror Style | Half Dome Mirror |
Weight | 5.5 lb |
Rim Material | Acrylic |
Features | Yellow/Black Safety Border |
Description
Half Dome Mirror, Mirror Style Half Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material No Backing, Diameter 26 in, Length 28 In., Viewing Angle 180 Degrees , Approximate Viewing Distance 26 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 10 in, Includes Mounting Holes and Screws, Mounting Location Wall/Ceiling, Standards UL Approved, Weight 5.5 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - 2X-Large (48-73-8744)
- AMERICAN LOCK Lockout Padlock, KD, Silver, 1-7/8"H (A1106CLR)
- DANNER Size 8 Men's 8 in Work Boot Alloy Work Boot, Black (17311-8D)
- CONDOR Drivers Gloves, Deerskin, M, Gold, PR (4TJV4)
- ZORO SELECT Half Dome Mirror, 32 In., Acrylic Hi Viz (ONV-180-32-SB)
- ZORO SELECT Half Dome Mirror, 26In., Polycarbonate (ONV-180-26-PC)
- ZORO SELECT Half Dome Mirror, 32In., Acrylic (ONV-180-32)
- ZORO SELECT Indoor Ped Convex Mirror, 18 Dia, Acrylic (CVI-18-PS)
- ZORO SELECT 12" Dia. Circular Indoor Convex Mirror, 160° Viewing Angle (SCVI-12Z)
- ZORO SELECT 26" Quarter Dome Mirror, Acrylic (ONV-90-26)
- FRED SILVER Half Dome Safety Mirror (PC-HD-36)
- Zoro Select Safety and Security Mirrors