Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Half Dome Mirror, 18In., Polycarbonate (Discontinued)
Mfr # ONV-180-18-PC
Zoro # G3972446
This Product is Discontinued
Key Features
- Mirror Material Polycarbonate
- Diameter 18 in
- Backing Material No Backing
- Mirror Environment Indoor
- Mounting Location Wall or Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ONV-180-18-PC
- Zoro # G3972446
- UPC # 190735090411
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18 in |
Dome Height | 8 in |
Details
Item | Half Dome Mirror |
Mirror Material | Polycarbonate |
Backing Material | No Backing |
Mirror Environment | Indoor |
Mounting Location | Wall or Ceiling |
Approximate Viewing Distance | 18 ft |
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | Yes |
Standards | FDA Compliant |
Includes | Mounting Holes and Screws |
Mirror Shape | Round |
Mirror Style | Half Dome Mirror |
Rim Material | Polycarbonate |
Weight | 4.5 lb |
Description
Half Dome Mirror, Mirror Style Half Dome Mirror, Mirror Shape Round, Rim Material Polycarbonate, Mirror Material Polycarbonate, Backing Material No Backing, Diameter 18 in, Viewing Angle 180 Degrees , Approximate Viewing Distance 18 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 8 in, Includes Mounting Holes and Screws, Mounting Location Wall/Ceiling, Standards FDA Compliant, Weight 4.5 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.