Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Half Dome Mirror, 18" dia., PC Lens (Discontinued)
Mfr # ONV-180-18-PC
Zoro # G2105560
This Product is Discontinued
Key Features
- Diameter 18"
- Backing Material None
- Mirror Environment Indoor
- Mounting Location Ceiling
- Viewing Angle 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ONV-180-18-PC
- Zoro # G2105560
- UPC # 00190735090411
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18" |
Dome Height | 8" |
Details
Item | Half Dome Mirror |
Backing Material | None |
Mirror Environment | Indoor |
Mounting Location | Ceiling |
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting hardware |
Material | Polycarbonate |
Mirror Shape | Half-Round |
Features | Unbreakable |
Description
Half Dome, Viewing Angle 180 Degrees , Diameter 18 In., Lens Material Polycarbonate, Mounting Location Ceiling, Mirror Environment Indoor, Includes Mounting Hardware Yes, Dome Height 8 In., Approx. Viewing Distance 800 sq ft, Backing No Backing, Rim Type No Rim, Includes Mounting Hardware, Half Dome Mirror, Half Dome Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.