Shop All Aluminum Pipe Fittings
Zoro Select
Half Coupling, Aluminum, 3/4 in, Class 150
Mfr # ZUSA-PF-9445
Zoro # G7686549
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Half Coupling
- Application Air, Non-Potable Water, Oil
- Color Silver
- Connection Type Threaded, Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9445
- Zoro # G7686549
- UPC # 193005062194
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Pipe Size | 3/4 in |
Description
Half Coupling, Aluminum, Class Class 150, 3/4 in, Female, NPT, 14, 3/4 in, Butt Weld, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 100 psi (1060620)
- MOEN Two-Handle Roman Tub Faucet Brushed Nickel (T4943BN)
- KOHLER Triton Bowe Monoblock Gneck - Lever (100T70-4AKL-CP)
- BRADLEY Repair Kit Wftn. Sprayhead (S45-051)
- ZORO SELECT Straight Coupling, Aluminum, 3 in, NPT (ZUSA-PF-9389)
- ZORO SELECT 90 Elbow, Aluminum, 1/2 in, Class 150, FNPT (ZUSA-PF-9424)
- ZORO SELECT Pipe Nipple, Aluminum, 3/8 (M)NPT (30E648)
- ZORO SELECT Straight Coupling, Aluminum, 2 1/2 in (ZUSA-PF-9388)
- ZORO SELECT Reducing Coupling, Aluminum, 1 1/4" x 1/2 (ZUSA-PF-9463)
- ZORO SELECT Half Coupling, Aluminum, 1/4 in, Class 150 (ZUSA-PF-9442)
- ZORO SELECT Cross, Aluminum, 1" Pipe Size, Class 150 (ZUSA-PF-9551)
- Zoro Select Aluminum Pipe Fittings