Shop All Aluminum Pipe Fittings
Zoro Select
Half Coupling, Aluminum, 3 in, Class 150
Mfr # ZUSA-PF-9451
Zoro # G7686488
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Half Coupling
- Color Silver
- Standards MIL-DTL-52618-E
- Connection Type Threaded, Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9451
- Zoro # G7686488
- UPC # 193005062132
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Overall Length | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Description
Half Coupling, Aluminum, Class Class 150, 3 in, Female, NPT, 8, 3 in, Butt Weld, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Zero Cut Toilet Bolt (10770)
- THOGUS Nylon Adapter 3/4" Mpt X 5/8" Barb (TA101210/N)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/4" OD x 500', Black (PE14CBK)
- DIXON Legris by Push-In Connector Wye, 1/4 in Nominal, Tube, 290 psi Pressure, Nylon, Domestic (31405600)
- ZORO SELECT Square Socket Plug, Aluminum, 1 1/4 (ZUSA-PF-9572)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 1/2 in (BULK-PF-471)
- ZORO SELECT 90 Elbow, Aluminum, 1 1/2 in, Female NPT (ZUSA-PF-9428)
- ZORO SELECT Weld Neck Pipe Flange, Flat Face, 4 in (BULK-PF-466)
- ZORO SELECT Half Coupling, Aluminum, 1/4 in, Class 150 (ZUSA-PF-9442)
- ZORO SELECT 90 Street Elbow, Aluminum, 1 1/2 in (ZUSA-PF-9493)
- ZORO SELECT Reducing Coupling, Aluminum, 2 1/2 x 2 in (ZUSA-PF-9473)
- Zoro Select Aluminum Pipe Fittings