Shop All Aluminum Pipe Fittings
Zoro Select
Half Coupling, Aluminum, 1/8 in, Class 150
Mfr # ZUSA-PF-9441
Zoro # G7686978
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Half Coupling
- Connection Type Threaded, Butt Weld
- Color Silver
- Standards MIL-DTL-52618-E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9441
- Zoro # G7686978
- UPC # 193005062231
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Overall Length | 1 11/16 in |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Half Coupling, Aluminum, Class Class 150, 1/8 in, Female, NPT, 27, 1/8 in, Butt Weld, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, M18 x 1.5, Metric (VSTI18X1.5EDCF)
- ROBERTSHAW Replacement Coil (Z-94406-6)
- MOEN Weymouth Handle Kit (221642)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 150 psi (69E1A1M2U1-150)
- ZORO SELECT 90 Street Elbow, Aluminum, 1 in, Class 150 (ZUSA-PF-9491)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 3/4 in (BULK-PF-468)
- ZORO SELECT Hex Bushing, Aluminum, 3/4 x 1/2 in (ZUSA-PF-9399)
- ZORO SELECT Blind Flange, Flat Face, 4 in, Class 125 (BULK-PF-484)
- ZORO SELECT Hex Bushing, Aluminum, 1/4 x 1/8 in (ZUSA-PF-9391)
- ZORO SELECT Hex Bushing, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9393)
- ZORO SELECT Straight Coupling, Aluminum, 1 1/4 (ZUSA-PF-9385)
- Zoro Select Aluminum Pipe Fittings