Shop All Stainless Steel Pipe Fittings
Zoro Select
Half Coupling, 6 150,304, Thrd Heavy
Mfr # 4381031920
Zoro # G1561721
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381031920
- Zoro # G1561721
- UPC # 092201422514
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Details
Specific Fitting Shape | Half Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Half Coupling |
Pipe Fitting Connection Type | NPT |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Coupling |
Threading | NPT |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Material & Grade | Stainless Steel |
Class/Pressure | Class 150 |
Class | Class 150 |
Fitting Side A Type | NPT |
Color | Silver |
Description
Half Coupling, Stainless Steel, Class Class 150, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (9209)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x Brass PEX Barb x Female Pipe Thread Drop-Ear Tee (EPXDET12)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet (404-E70-317XKAB)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass, (174-F)
- ZORO SELECT Half Coupling, 1", 150,304, Thrd Heavy (4381031850)
- ZORO SELECT Half Coupling, 1-1/2", 150,304, Thrd Heavy (4381031870)
- ZORO SELECT Half Coupling, 3/4", 150,304, Thrd Heavy (4381031840)
- ZORO SELECT Coupling, 304 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-8056)
- ZORO SELECT Tee, 1-1/4", 150,316, Thrd Heavy (4381037460)
- ZORO SELECT 1-1/4" FNPT 304 SS Coupling (40FC111N114)
- ZORO SELECT 2" FNPT 304 SS Cap (40RDC111N020)
- Zoro Select Fittings