Shop All Stainless Steel Pipe Fittings
Zoro Select
Half Coupling, 3/8", 150,304, Thrd Heavy
Mfr # 4381031820
Zoro # G1561627
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381031820
- Zoro # G1561627
- UPC # 092201364470
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Specific Fitting Shape | Half Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Half Coupling |
Standards | ANSI B1.20.1, ASTM A351 |
Pipe Fitting Connection Type | NPT |
Connection Type | Threaded |
Fitting Shape | Coupling |
Pressure Level | Medium Pressure (300-999 psi) |
Pipe Fitting Material & Grade | Stainless Steel |
Fitting Material | 316 Stainless Steel |
Class/Pressure | Class 150 |
Threading | NPT |
Class | Class 150 |
Fitting Side A Type | NPT |
Color | Silver |
Description
Half Coupling, Stainless Steel, Class Class 150, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT, Cast Iron Magnetic Square Head Plug, Class 150 (4094051)
- LEGEND VALVE 1-1/4 T-4326NL PEPxFIP CLPG (313-291NL)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902681)
- ZORO SELECT 3/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 47/64" (E4BNE16)
- ZORO SELECT Half Coupling, 1/2", 150,304, Thrd Heavy (4381031830)
- ZORO SELECT Half Coupling, 1/4", 150,304, Thrd Heavy (4381031810)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010620)
- ZORO SELECT Half Coupling, 2"150,304, Thrd Heavy (4381031880)
- ZORO SELECT 1" FNPT 304 SS Half Coupling (40HC111N010)
- ZORO SELECT 4" x 3" MNPT x FNPT SS Hex Reducing Bushing (4307001460)
- ZORO SELECT 4" FNPT SS Threaded Flange (4381002710)
- Zoro Select Fittings