Shop All Stainless Steel Pipe Fittings
Zoro Select
Half Coupling, 3/4", 150,304, Thrd Heavy
Mfr # 4381031840
Zoro # G1561609
original price:
$3.03
4% off
new price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381031840
- Zoro # G1561609
- UPC # 092201364494
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Specific Fitting Shape | Half Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Half Coupling |
Connection Type | Threaded |
Pipe Fitting Connection Type | NPT |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Coupling |
Threading | NPT |
Class/Pressure | Class 150 |
Pipe Fitting Material & Grade | Stainless Steel |
Fitting Material | 316 Stainless Steel |
Color | Silver |
Fitting Side A Type | NPT |
Class | Class 150 |
Description
Half Coupling, Stainless Steel, Class Class 150, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAUCETURE EVP1005 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Bronze (EVP1005)
- JONES STEPHENS Economy Test Plug, 3" (T31003)
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-BN)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 14mm Tube Size, Nylon, Black, 10 PK (3199 14 21)
- ZORO SELECT Half Coupling, 6 150,304, Thrd Heavy (4381031920)
- ZORO SELECT Half Coupling, 1-1/2", 150,304, Thrd Heavy (4381031870)
- ZORO SELECT Half Coupling, 2"150,304, Thrd Heavy (4381031880)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, BSPP x NPT (ZUSA-PF-8965)
- ZORO SELECT 1-1/2" FNPT SS Coupling (4307001166)
- ZORO SELECT Hex Bushing, 1/4"x1/8", 150,304, Thrd (4381031000)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS, 6"L (ZUSA-PF-1487)
- Zoro Select Fittings