Shop All Stainless Steel Pipe Fittings
Zoro Select
Half Coupling, 316 SS, 1/2", Class 150
Mfr # ZUSA-PF-7528
Zoro # G100421146
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material Stainless Steel
- Pipe Size 1/2 in
- Standards ISO 7-1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7528
- Zoro # G100421146
- UPC # 193005123000
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Overall Length | 18 mm |
Description
Half Coupling, Stainless Steel, 316, Class Class 150, 1/2 in, Female, BSPT, 14, 1/2 in, Butt Weld, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Sediment Water Filter Replacement Cartridges 5 Micron 2PK (FP15X2)
- VIEGA Viega ProPress tee, 1-1/2" x 1" x 3/4" (79660)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3 in x 2 in Pipe Size (429338)
- ELKAY 17" W x 25" L x 6-1/2" H, Drop-In, 20 ga. 304 Stainless Steel (CDKAD2517654)
- ZORO SELECT Half Coupling, 316 SS, 1/4", Class 150 (ZUSA-PF-7526)
- ZORO SELECT 1-1/2" Socket Weld SS Half Coupling (4307004426)
- ZORO SELECT 1-1/2" x 1" 304/304L Stainless Steel Swage Nipple Sch 80 (2984833112)
- ZORO SELECT 3/4" x 1/4" FNPT 316 SS Reducing Coupling (60RC111N034014)
- ZORO SELECT 1/2" x 3/8" FNPT 316 SS Reducing Coupling (60RC111N012038)
- ZORO SELECT 2" FNPT 304/304L SS Threaded Outlet (400340350212)
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 316 SS Hex Bushing (600B113N012038)
- Zoro Select Fittings