Shop All Stainless Steel Pipe Fittings
Zoro Select
Half Coupling, 304 SS, 3/4", Class 150
Mfr # ZUSA-PF-8074
Zoro # G700421287
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material Stainless Steel
- Connection Type Butt Weld
- Pipe Fitting Connection Type BSPT Butt Weld
- Application Air, Natural Gas, Oil, Potable Water, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8074
- Zoro # G700421287
- UPC # 193005119003
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 19 mm |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
Half Coupling, Stainless Steel, 304, Class Class 150, 3/4 in, Female, BSPT, 14, 3/4 in, Butt Weld, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Electric Actuated, Butterfly, 4", NSF, 24V (EN501S-002-4)
- SLOAN Royal Bpw 1000-1.6 Yi Flush Valve (3919750)
- JONES STEPHENS Diverter Spout, Nose Connection, 1/2" FIP (D01001)
- MOON AMERICAN Angle Valve, 2.5 In FNPTxMNH, Brass, Rising (170-2521)
- ZORO SELECT Half Coupling, 304 SS, 1/4", Class 150 (ZUSA-PF-8071)
- ZORO SELECT Half Coupling, 304 SS, 1/2", Class 150 (ZUSA-PF-8073)
- ZORO SELECT 3/8" MNPT SS Square Head Plug (4307000854)
- ZORO SELECT 3/4" Butt Weld 316L SS Tee Sch 40 (4381021410)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7039)
- ZORO SELECT 1" x 3/8" FNPT 304 SS Reducing Coupling (40RC111N010038)
- PARKER 1/8" FNPT SS Tee (2-2-2 FT-SS)
- Zoro Select Stainless Steel Pipe Fittings