Shop All Stainless Steel Pipe Fittings
Zoro Select
Half Coupling, 304 SS, 1/4", Class 150
Mfr # ZUSA-PF-8071
Zoro # G200421244
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material Stainless Steel
- Color Silver
- Standards ISO 7-1
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8071
- Zoro # G200421244
- UPC # 193005118860
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 13 mm |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Half Coupling, Stainless Steel, 304, Class Class 150, 1/4 in, Female, BSPT, 19, 1/4 in, Butt Weld, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plug Button Assy (88057-2BZ)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540178.002)
- ZORO SELECT 1-1/2" Close Black Pipe Nipple Sch 40 (5P716)
- BLUE MONSTER Closet Bolts (73065)
- ZORO SELECT Half Coupling, 304 SS, 3/4", Class 150 (ZUSA-PF-8074)
- ZORO SELECT Half Coupling, 304 SS, 1/2", Class 150 (ZUSA-PF-8073)
- ZORO SELECT Reducing Tee, 304 SS, 2 x 2 x 1/2 in (4381018090)
- ZORO SELECT Square Plug, 2-1/2", 150,304, Heavy (4381033290)
- ZORO SELECT 1" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU3)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/4", BSPT (ZUSA-PF-8317)
- ZORO SELECT 1" Socket Weld SS Tee (4307006114)
- Zoro Select Stainless Steel Pipe Fittings