Shop All Stainless Steel Pipe Fittings
Zoro Select
Half Coupling, 304 SS, 1/2", Class 150
Mfr # ZUSA-PF-8073
Zoro # G100421269
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material Stainless Steel
- Standards ISO 7-1
- Color Silver
- Application Air, Natural Gas, Oil, Potable Water, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8073
- Zoro # G100421269
- UPC # 193005118884
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 18 mm |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
Half Coupling, Stainless Steel, 304, Class Class 150, 1/2 in, Female, BSPT, 14, 1/2 in, Butt Weld, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1/2", Threaded, Clear PVC, Y Strainer, 150 psi (YS00050T)
- SMITH-COOPER SW Union, 3M, 304/L, 1-1/2" (4307005174)
- ZORO SELECT Tubing, 1/4 In OD, 1000 Ft L, Green (PE14DG)
- LEGEND VALVE 4" S-601 PVC BALL VALVE (201-411)
- ZORO SELECT Half Coupling, 304 SS, 1/4", Class 150 (ZUSA-PF-8071)
- ZORO SELECT Half Coupling, 304 SS, 3/4", Class 150 (ZUSA-PF-8074)
- ZORO SELECT Square Plug, 1/2", 150,304, Thrd Heavy (4381033230)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX9)
- ZORO SELECT Street 90 deg, 4", 150,316, Thrd Heavy (4381037110)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7836)
- PARKER 45 Elbow, 316 SS, 1/4 in, FNPT x FNPTF (1/4 DD45-SS)
- Zoro Select Stainless Steel Pipe Fittings