Shop All Stainless Steel Pipe Fittings
Zoro Select
Half Coupling, 3", 150,316, Thrd Heavy
Mfr # 4381035700
Zoro # G1563882
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381035700
- Zoro # G1563882
- UPC # 092201366122
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Specific Fitting Shape | Half Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Half Coupling |
Pipe Fitting Connection Type | NPT |
Standards | ANSI B1.20.1, ASTM A351 |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Coupling |
Class/Pressure | Class 150 |
Pipe Fitting Material & Grade | Stainless Steel |
Threading | NPT |
Fitting Material | 316 Stainless Steel |
Fitting Side A Type | NPT |
Class | Class 150 |
Color | Silver |
Description
Half Coupling, Stainless Steel, Class Class 150, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (S-245-5-LWG)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 8 In (104-825HC)
- DANCO Stem Faucet 11C11H/C Central (15098B)
- HONEYWELL Mp953C1018 Valve Actuator (MP953C1018)
- ZORO SELECT Half Coupling, 1", 150,316, Thrd Heavy (4381035650)
- ZORO SELECT Half Coupling, 3/4", 150,316, Thrd Heavy (4381035640)
- ZORO SELECT 1-1/2" FNPT 304/304L SS Coupling (3000300712)
- ZORO SELECT 1/2" FNPT 316 SS Threaded Tee (2UA33)
- ZORO SELECT 3/4" Butt Weld 304L SS Cap Sch 40 (4381015810)
- ZORO SELECT 1/2" FNPT 304 SS Locknut (40LN111N012)
- ZORO SELECT 1-1/4" x 3/4" FNPT 304 SS Reducing Coupling (40RC111N114034)
- Zoro Select Stainless Steel Pipe Fittings