Shop All Stainless Steel Pipe Fittings
Zoro Select
Half Coupling, 2"150,316, Thrd Heavy
Mfr # 4381035680
Zoro # G1563891
product price: $10.59
/ea
Sold in multiples of 2 for $21.18
$21.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381035680
- Zoro # G1563891
- UPC # 092201366108
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Specific Fitting Shape | Half Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Half Coupling |
Connection Type | Threaded |
Pipe Fitting Connection Type | NPT |
Fitting Shape | Coupling |
Pressure Level | Medium Pressure (300-999 psi) |
Class/Pressure | Class 150 |
Threading | NPT |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Material & Grade | Stainless Steel |
Class | Class 150 |
Fitting Side A Type | NPT |
Color | Silver |
Description
Half Coupling, Stainless Steel, Class Class 150, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pcv100 Check Valve For (PCV100)
- ZORO SELECT 2" Butt Weld 304L SS Stub End Type C Sch 10 (4381023250)
- ZORO SELECT PVC Adapter, Hub x SD Hub, 4 in x 3 in Pipe Size (1WKK2)
- MOEN Pewter Soap/Lotion Dispensers (3944PW)
- ZORO SELECT Half Coupling, 1/2", 150,316, Thrd Heavy (4381035630)
- ZORO SELECT Tee, 316 SS, 3 in Pipe Size, Buttweld (4381015270)
- ZORO SELECT 2" Socket Weld SS Flange (4381000650)
- ZORO SELECT 1-1/4" x 3/4" MNPT x FNPT 316 SS Hex Bushing (600B113N114034)
- ZORO SELECT Reducing Coupling, 304 SS, 1 x 1/4 (ZUSA-PF-8155)
- ZORO SELECT 1/4" MNPT 316 SS Hex Plug (60HP112N014)
- ZORO SELECT Pipe, Schedule 40, 1-3/64"ID, 304 SS, 4 ft L (ZUSA-PF-1652)
- Zoro Select Fittings