Shop All Stainless Steel Pipe Fittings
Zoro Select
Half Coupling, 1/2", 150,316, Thrd Heavy
Mfr # 4381035630
Zoro # G1563849
product price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381035630
- Zoro # G1563849
- UPC # 092201366054
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | Half Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Half Coupling |
Connection Type | Threaded |
Pipe Fitting Connection Type | NPT |
Fitting Shape | Coupling |
Pressure Level | Medium Pressure (300-999 psi) |
Class/Pressure | Class 150 |
Pipe Fitting Material & Grade | Stainless Steel |
Threading | NPT |
Fitting Material | 316 Stainless Steel |
Fitting Side A Type | NPT |
Color | Silver |
Class | Class 150 |
Description
Half Coupling, Stainless Steel, Class Class 150, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222158)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-8-8)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (ADK00027)
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8310)
- ZORO SELECT Half Coupling, 2"150,316, Thrd Heavy (4381035680)
- ZORO SELECT 1-1/2" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N112034)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8193)
- ZORO SELECT 1-1/4" Socket Weld SS 90 Degree Elbow (4307004314)
- ZORO SELECT 2-1/2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N212112)
- ZORO SELECT Union, 304 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-8132)
- ZORO SELECT 1" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307001320)
- Zoro Select Fittings