Shop All Stainless Steel Pipe Fittings
Zoro Select
Half Coupling, 1", 150,316, Thrd Heavy
Mfr # 4381035650
Zoro # G1563803
product price: $4.79
/ea
Sold in multiples of 3 for $14.37
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381035650
- Zoro # G1563803
- UPC # 092201366078
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Specific Fitting Shape | Half Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Half Coupling |
Pipe Fitting Connection Type | NPT |
Connection Type | Threaded |
Standards | ANSI B1.20.1, ASTM A351 |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Coupling |
Threading | NPT |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Material & Grade | Stainless Steel |
Class/Pressure | Class 150 |
Color | Silver |
Class | Class 150 |
Fitting Side A Type | NPT |
Description
Half Coupling, Stainless Steel, Class Class 150, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Expanse Curved Shower Rod - Tradition (9349-BS)
- COPPER FLEX SUPLY LN 3/4X3/4""FIP 24"" (7211-24-34FIP-B)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- SPEAKMAN Cross Handle 2 Hole Rough Chrome Plated (SC-5811-RCP)
- ZORO SELECT Half Coupling, 3/4", 150,316, Thrd Heavy (4381035640)
- ZORO SELECT Half Coupling, 3", 150,316, Thrd Heavy (4381035700)
- ZORO SELECT 2-1/2" Socket Weld SS Flange (4381000660)
- ZORO SELECT Hex Long Nipple, 304 SS, 1/4", MNPT (ZUSA-PF-7820)
- ZORO SELECT 1/8" FNPT SS 90 Degree Elbow (4307001200)
- ZORO SELECT 1/4" FNPT 304 SS Threaded Tee (2UA89)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- Zoro Select Stainless Steel Pipe Fittings