Shop All Stainless Steel Pipe Fittings
Zoro Select
Half Coupling, 1-1/2", 150,304, Thrd Heavy
Mfr # 4381031870
Zoro # G1561618
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381031870
- Zoro # G1561618
- UPC # 092201364524
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Specific Fitting Shape | Half Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Half Coupling |
Pipe Fitting Connection Type | NPT |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Coupling |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Material & Grade | Stainless Steel |
Threading | NPT |
Class/Pressure | Class 150 |
Fitting Side A Type | NPT |
Color | Silver |
Class | Class 150 |
Description
Half Coupling, Stainless Steel, Class Class 150, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, 1-7/16", Brass, Compression (VS68CA-6-6)
- ADVANCE TABCO Replacement Knee Valve Assembly (K-104)
- LEGEND VALVE 1-1/4" X 3-1/2" GALV. NIPPLE (356-125E)
- CENTOCO Toilet Seat, Elongated, White (GRAMFR500STSCCSSFE-001)
- ZORO SELECT Half Coupling, 6 150,304, Thrd Heavy (4381031920)
- ZORO SELECT Half Coupling, 2"150,304, Thrd Heavy (4381031880)
- ZORO SELECT Half Coupling, 3/4", 150,304, Thrd Heavy (4381031840)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017450)
- ZORO SELECT Elbow, 45 deg, 1/2", 150,304, Thrd Heavy (4381030830)
- ZORO SELECT 1-1/4" MNPT 304 SS Hex Socket Plug (40SP112N114)
- PARKER Pipe Adapter, 316 316 Stainless Steel (12-3/4 F5OG-SS)
- Zoro Select Stainless Steel Pipe Fittings