Shop All Cable Clamps & Clips
Zoro Select
Half Clamp, Galvanized, Dia 1/2 In, PK50
Mfr # CH0809Z1
Zoro # G2639567
original price:
$13.79
28% off
new price: $9.85
/pk 50, $0.20/ea
$9.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 1/2 in
- Clamp Thickness 0.06 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CH0809Z1
- Zoro # G2639567
- UPC # 848790049690
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/2 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Clamping Dia. | 1/2" |
Width | 1/2" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.06 in |
Clamp Color | Natural |
Clamp Finish | Hot Dipped Galvanized |
Temp. Range (F) | -65 F to +400 |
Type | Half Clip |
Material | Steel |
Thickness | 1/16" |
Finish | Hot Dipped Galvanized |
Additional Features | Part# CH0809Z1 1/2 In. Diameter Half Clip Hot-Dipped Galvanized Steel, Chem-Treated G90 Manufactured by KMC Stampings 0.5 In. Clamping Diameter 0.281 In. Screw Hole Size 0.625 In. Width 0.06 In. Material Thickness |
Description
Clamp, Half Clip Cable Clamp, Half Clip, Steel, Cable Clamping Dia. 1/2 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.06 in, Clamp Band Width 1/2 in, Natural, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -65 F to +400, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 25A, 600V AC, Non-Indicating (LSRK025)
- INTERMATIC Electromechanical Timer, Swim Pool (T30404R)
- LEVITON Watertight Locking Connector (27W09)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW824-A2)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, Blk, PK25 (22CC50D0562B)
- ZORO SELECT 1-1/4 In Dia. Medium Duty Clamp 0.281 Hole (CO2009Z1)
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Cushion, PK25 (COL2009Z1)
- ZORO SELECT Clamp, Cushioned, Dia 3/8 In, PK50 (CWV0707Z1)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 5/8 In, Pk50 (CO1009Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC50D0375B)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/8 In, Pk25 (COL0609SS)
- Zoro Select Cable Clamps & Clips