Shop All Cable Clamps & Clips
Zoro Select
Half Clamp, Cushioned, Dia 5/8 In, PK50
Mfr # CHV1109Z1
Zoro # G2850321
product price: $16.15
/pk 50, $0.32/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 5/8 in
- Clamp Thickness 0.06 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CHV1109Z1
- Zoro # G2850321
- UPC # 848790004415
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Width | 1/2" |
Clamping Dia. | 5/8" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.06 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Coating Material | Vinyl Plastisol |
Temp. Range (F) | -30 F to +180 |
Type | Half Clip with Cushion |
Material | Steel |
Thickness | 1/16" |
Cushion Type | Vinyl |
Finish | Hot Dipped Galvanized |
Additional Features | Part# CHV1109Z1 5/8 In. Diameter Half Clip with Vinyl Cush Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.625 In. Clamping Diameter 0.281 In. Screw Hole Size 0.625 In. Width 0.06 In. Material Thickness |
Description
Clamp, Half Clip Cable Clamp, Half Clip with Cushion, Steel, Cable Clamping Dia. 5/8 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.06 in, Clamp Band Width 1/2 in, Black, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 F to +180, Vinyl Plastisol Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C312)
- TEMPO COMMUNICATIONS Xpert Tone and Probe Kit W/ ABN Clips (811K/6A-BOX)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (LC1D09U7)
- ZORO SELECT Clamp, OD 1/2 In, 1/2 In W, Vinyl, PK50 (COV0909Z1)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, PK25 (22CC37D0562)
- ZORO SELECT 1 In Dia. Rubber Cushion Clamp 0.281 Hole (COL1609SS)
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Cushion, PK50 (COL0609Z1)
- ZORO SELECT Clamp, OD 1 1/2 In, 1/2 In W, Vinyl, PK25 (COV2509Z1)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 (22CC50C0437)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, PK25 (22CC50D0625)
- Zoro Select Cable Clamps & Clips