Shop All Cable Clamps & Clips
Zoro Select
Half Clamp, Cushioned, Dia 3/4 In, PK50
Mfr # CHV1309Z1
Zoro # G2949913
product price: $17.89
/pk 50, $0.36/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 3/4 in
- Clamp Thickness 0.06 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CHV1309Z1
- Zoro # G2949913
- UPC # 848790004439
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/4 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Width | 1/2" |
Clamping Dia. | 3/4" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.06 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Type | Half Clip with Cushion |
Cushion Type | Vinyl |
Thickness | 1/16" |
Finish | Hot Dipped Galvanized |
Temp. Range (F) | -30 F to +180 |
Material | Steel |
Coating Material | Vinyl Plastisol |
Additional Features | Part# CHV1309Z1 3/4 In. Diameter Half Clip with Vinyl Cush Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.75 In. Clamping Diameter 0.281 In. Screw Hole Size 0.625 In. Width 0.06 In. Material Thickness |
Description
Clamp, Half Clip Cable Clamp, Half Clip with Cushion, Steel, Cable Clamping Dia. 3/4 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.06 in, Clamp Band Width 1/2 in, Black, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 F to +180, Vinyl Plastisol Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- AC WORKS 30A 125/250V L14-30P 4-Prong Plug to 6-15/20 T-blade 15/20A 250V Connector (L1430620-012)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Natural, Indoor Use, 1000 Pack (36J151)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/16 In, PK50 (CH0307Z1)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 3/4, PK10 (COL2809SS)
- ZORO SELECT Clamp, OD 2 In, 1/2 In W, Vinyl, PK10 (COV3309Z1)
- ZORO SELECT Clamp, Cushioned, Dia 5/8 In, PK50 (CWV1107Z1)
- ZORO SELECT Cable Clamp, Mounted, Screw, Natural, PK100 (6EEF1)
- ZORO SELECT Clamp, OD 1/2 In, 1/2 In W, Vinyl, PK50 (COV0909Z1)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- Zoro Select Cable Clamps & Clips