Shop All Cable Clamps & Clips
Zoro Select
Half Clamp, Cushioned, Dia 1/2 In, PK50
Mfr # CHV0909Z1
Zoro # G2186231
original price:
$19.66
17% off
new price: $16.29
/pk 50, $0.33/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 1/2 in
- Clamp Thickness 0.06 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CHV0909Z1
- Zoro # G2186231
- UPC # 848790004378
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/2 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Clamping Dia. | 1/2" |
Width | 1/2" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Thickness | 0.06 in |
Clamp Color | Black |
Clamp Finish | Hot Dipped Galvanized |
Color | Black |
Cushion Type | Vinyl |
Coating Material | Vinyl Plastisol |
Temp. Range (F) | -30 F to +180 |
Thickness | 1/16" |
Material | Steel |
Finish | Hot Dipped Galvanized |
Type | Half Clip with Cushion |
Additional Features | Part# CHV0909Z1 1/2 In. Diameter Half Clip with Vinyl Cush Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.5 In. Clamping Diameter 0.281 In. Screw Hole Size 0.625 In. Width 0.06 In. Material Thickness |
Description
Clamp, Half Clip Cable Clamp, Half Clip with Cushion, Steel, Cable Clamping Dia. 1/2 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.06 in, Clamp Band Width 1/2 in, Black, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 F to +180, Vinyl Plastisol Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, White, Color-Coded PVC Insulation (C2103A.12.02)
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 3-Pole 4-Wire 20A 250V NEMA L15-20R (YGF041F)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (FNM-2-1/4)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37D0125B)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50C0312B)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK10 (22CC50D0125)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187E)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC16A0125B)
- ZORO SELECT Clamp, Aluminum, Dia 3/4 In, PK50 (CO1209AL)
- COXREELS 7199 - Cable Clamp #7 0.44" ID (7199)
- Zoro Select Cable Clamps & Clips