Shop All Pin Assortments
Zoro Select
Hairpin Cotter Asst, Zinc, 50 Pcs, 5 Sizes
Mfr # WWG-DISPBP50
Zoro # G2618673
original price:
$34.32
19% off
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) 0.028x39/64 in, (10) 0.042x1 in, (10) 0.059x1 1/8 in, (10) 0.073x1 7/16 in, (10) 0.092x1 7/8 in
- System of Measurement Inch
- Pin Assortment Type Cotter
- Number of different sizes 5
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-DISPBP50
- Zoro # G2618673
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 5 |
Number of Sizes | 5 |
Details
Item | Pin Assortment,50 pcs,5 Sizes |
Pin Item | Pin Assortment |
Includes | (10) 0.028x39/64 in, (10) 0.042x1 in, (10) 0.059x1 1/8 in, (10) 0.073x1 7/16 in, (10) 0.092x1 7/8 in |
System of Measurement | Inch |
Pin Assortment Type | Cotter |
Material | Stainless Steel |
Finish | Zinc Plated |
Basic Material | Spring Wire |
Product Type | Bridge Pin Assortment |
Standards | ANSI B 18.8.1, ASME B18.8.1 |
Number of Pieces | 50 |
Fastener Finish | Zinc |
Type | Hairpin Cotter |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Material Quality Standards | ANSI/ASME B18.8.1 |
Made in North America | Yes |
Pin Type | Bridge |
Manufacturer Location | Made in USA* |
Material Grade/Class | Ungraded |
Description
Pin Assortment,50 pcs,5 Sizes, Manufacturer Location Made in USA*, Made in North America Yes, Product Type Bridge Pin Assortment, Material Grade/Class Ungraded, Standards ANSI B 18.8.1, ASME B18.8.1, Number of Pieces 50, Number of Sizes 5, Finish Zinc Plated, Includes (10) 0.028x39/64 in, (10) 0.042x1 in, (10) 0.059x1 1/8 in, (10) 0.073x1 7/16 in, (10) 0.092x1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, 1/4"-20, 1/2" Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1908)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U01000.100.0250)
- ZORO SELECT Wood Screw, 1-1/2 in, Plain Nylon 10 PK (3225020150)
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 150 PK (B08450.050.0300)
- ZORO SELECT Taper Pin Asst, Std, Stl, 120 Pcs, 15 Sizes (TPKIT15120)
- ZORO SELECT Assortment, Spring Pin (SLPIN156219)
- ZORO SELECT Pin Assortment, Low Carbon Steel, 2306 pcs (CPS1PJC6GR)
- ZORO SELECT Pin Assortment, 24 Sizes, 600 pcs. (JBDL24TP25)
- ZORO SELECT Pin Assortment, 16 Sizes, 1125 pcs. (JBDL16COT25SS)
- ZORO SELECT Grooved Pin Assortment (WWG-DISP-GP216A)
- HANDI-CHEK Cotter Pin Asst SS PL 1200pc (DISP-CPS1200)
- Zoro Select Pin Assortments