Shop All Hairnets, Beardnets & Bouffants
Zoro Select
Hairnet, White, Universal, PK100
Mfr # 109HPI-21 WHITE
Zoro # G4064173
original price:
$14.09
9% off
new price: $12.69
/pk 100, $0.13/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 21 in
- Material Nylon
- Latex-Free Yes
- Contains Latex No
- Lint-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 109HPI-21 WHITE
- Zoro # G4064173
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Hair and Beard Nets Size | 21 in |
Details
Hair and Beard Nets Item | Hairnet |
Item | Hairnet-Flame Resistant |
Color | White |
Material | Nylon |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Features | Flame-Resistant |
Package Type | Box |
Series | Disposable Hairnet |
Fabric Weight | 0.35 oz/sq yd |
Packaging | Bag |
Material Weight Type | Heavyweight |
Product Type | Hairnet |
Netting Style | Honeycomb |
Description
Hairnet-Flame Resistant, Color White, Diameter 21 in, Latex-Free Yes, Material Nylon, Material Weight Type Heavyweight, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series Disposable Hairnet, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Glove Jersey Fleece Lined Lrg (4027)
- ZORO SELECT Replacement Sensor, Combustibles (3LZV3)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1906X)
- DEWALT Safety Goggles, Clear AF Uncoated Lens (DPG95-11D)
- ZORO SELECT Hairnet, Black, Universal, PK100 (109HPI-21 BLACK)
- ZORO SELECT Hairnet, White, Universal, PK100 (109HPI-18-WHITE)
- ZORO SELECT Hairnet, Black, Universal, PK100 (109HPI -24 BLACK)
- ZORO SELECT Beard Net, Universal, Black, PK1000 (1903BK)
- ZORO SELECT Beard Cover, White, Universal, PK100 (112NWI-WHITE)
- ZORO SELECT Bouffant Cap, White, 21 in. dia., PK1000 (15821W/10)
- UMBO Polypropylene Hood, Combined Bouffant & Beard Guard Large, White, 1000/CS, 1000PK (H264W-L)
- Zoro Select Disposable Clothing