Shop All Hairnets, Beardnets & Bouffants
Zoro Select
Hairnet, White, Universal, PK100
Mfr # 109HPI-18-WHITE
Zoro # G3847654
product price: $12.19
/pk 100, $0.12/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 18 in
- Material Nylon
- Latex-Free Yes
- Contains Latex No
- Lint-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 109HPI-18-WHITE
- Zoro # G3847654
- UPC # 075824704007
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | S |
Hair and Beard Nets Size | 18 in |
Details
Item | Hairnet-Flame Resistant |
Hair and Beard Nets Item | Hairnet |
Color | White |
Material | Nylon |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Features | Flame-Resistant |
Fabric Weight | 0.35 oz/sq yd |
Series | Disposable Hairnet |
Package Type | Box |
Material Weight Type | Heavyweight |
Packaging | Bag |
Netting Style | Honeycomb |
Product Type | Hairnet |
Description
Hairnet-Flame Resistant, Color White, Diameter 18 in, Latex-Free Yes, Material Nylon, Material Weight Type Heavyweight, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series Disposable Hairnet, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Lock Out Electrical, 14x10", Height: 10 in (LCU4-0666-ND_14X10)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Fire Extinguisher (MISC-Fire Extinguisher)
- ZORO SELECT Inspection Tag, 5-3/4 x 3-1/4, PK25 (43Z289)
- TINGLEY Rubber Boot, Men's, 3, Knee, Black, PR (43251)
- ZORO SELECT Hairnet, White, Universal, PK100 (109HPI-21 WHITE)
- ZORO SELECT Hairnet, Black, Universal, PK100 (109HPI -24 BLACK)
- ZORO SELECT Hairnet, Black, Universal, PK100 (109HPI-21 BLACK)
- ZORO SELECT Beard Net, White, Universal, PK100 (112HPI WHITE)
- ZORO SELECT Beard Cover, Blue, Universal, PK100 (112NWI BLUE)
- ZORO SELECT Bouffant Cap, White, 21 in. dia., PK1000 (15821W/10)
- CELLUCAP Beard, Restr, Nylon, Wh, Lt, PK1000 (BN-500)
- Zoro Select Hairnets, Beardnets & Bouffants