Shop All Hairnets, Beardnets & Bouffants
Zoro Select
Hairnet, Universal, Brown, PK1000
Mfr # A1921BR/C
Zoro # G9663254
product price: $106.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Diameter 21 in
- Material Nylon/Polyester
- Size M
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # A1921BR/C
- Zoro # G9663254
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Hair and Beard Nets Size | Universal |
Details
Hair and Beard Nets Item | Hairnet |
Item | Hairnet |
Color | Brown |
Material | Nylon/Polyester |
Metal Detectable | No |
Package Type | Box |
Fabric Weight | 0.56 oz/sq yd |
Packaging | Case |
Product Type | Hairnet |
Description
Hairnet, Color Brown, Diameter 21 in, Material Nylon/Polyester, Metal Detectable No, Packaging Case, Product Type Hairnet, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVISION MILITARY Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-0101)
- NMC Danger Barricade Area Do Not Enter Sign, D478AB (D478AB)
- 3M E-A-R Ear Plugs, 500 PK (10080529910049)
- ANSELL Chemical Resistant Glove, 15 mil, PR (37-175)
- ZORO SELECT Hairnet, White, Universal, PK144 (109I-LRG WHITE)
- ZORO SELECT Beard Cover, Universal, White, PK1000 (15803)
- ZORO SELECT Hairnet, Black, Universal, PK144 (109I-LRG BLACK)
- ZORO SELECT Hairnet, White, Universal, PK100 (109HPI-21 WHITE)
- ZORO SELECT Bouffant Cap, White, 21 in. dia., PK1000 (15821W/10)
- ZORO SELECT Beard Net, Universal, Black, PK1000 (1903BK)
- KEYSTONE SAFETY Nylon Beard Net, XL, PK1000 (112NWI-WHITE-XL)
- Zoro Select Hairnets, Beardnets & Bouffants