Shop All Hairnets, Beardnets & Bouffants
Zoro Select
Hairnet, Black, Universal, PK100
Mfr # 109HPI -24 BLACK
Zoro # G3847645
original price:
$8.39
11% off
new price: $7.39
/pk 100, $0.07/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 in
- Material Nylon
- Contains Latex No
- Lint-Free No
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 109HPI -24 BLACK
- Zoro # G3847645
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | 24 in |
Details
Hair and Beard Nets Item | Hairnet |
Color | Black |
Material | Nylon |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Features | Flame-Resistant |
Item | Hairnet-Flame Resistant |
Fabric Weight | 0.35 oz/sq yd |
Package Type | Box |
Series | Disposable Hairnet |
Material Weight Type | Heavyweight |
Packaging | Bag |
Latex-Free | Yes |
Product Type | Hairnet |
Netting Style | Honeycomb |
Description
Hairnet-Flame Resistant, Color B, W, Diameter 24 in, Latex-Free Yes, Material Nylon, Material Weight Type Heavyweight, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series Disposable Hairnet, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-549-YL)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2602HS)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB/UGN)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-6 (SDR-6)
- ZORO SELECT Hairnet, White, Universal, PK100 (109HPI-21 WHITE)
- ZORO SELECT Hairnet, Black, Universal, PK100 (109HPI-21 BLACK)
- ZORO SELECT Hairnet, White, Universal, PK100 (109HPI-18-WHITE)
- ZORO SELECT Beard Net, Black, Universal, PK100 (112HPI BLACK)
- ZORO SELECT Bouffant Cap, White, 21 in. dia., PK1000 (15821W/10)
- ZORO SELECT Beard Net, White, Universal, PK100 (112HPI WHITE)
- POPULAR LIFE Scarlett Durable and Invisible Blonde Hair Nets, PK2 (BLPL-HS-DH-4BL-2)
- Zoro Select Workwear and Protective Clothing