Shop All Hairnets, Beardnets & Bouffants
Zoro Select
Hairnet, Black, Universal, PK100
Mfr # 109HPI-21 BLACK
Zoro # G4156616
product price: $9.79
/pk 100, $0.10/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 21 in
- Material Nylon
- Latex-Free Yes
- Contains Latex No
- Lint-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 109HPI-21 BLACK
- Zoro # G4156616
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Hair and Beard Nets Size | 21 in |
Details
Item | Hairnet-Flame Resistant |
Hair and Beard Nets Item | Hairnet |
Color | Black |
Material | Nylon |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Fabric Weight | 0.35 oz/sq yd |
Series | Disposable Hairnet |
Features | Flame-Resistant |
Package Type | Box |
Material Weight Type | Heavyweight |
Packaging | Bag |
Netting Style | Honeycomb |
Product Type | Hairnet |
Description
Hairnet-Flame Resistant, Color Black, Diameter 21 in, Latex-Free Yes, Material Nylon, Material Weight Type Heavyweight, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series Disposable Hairnet, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTX Black Polyester Rain Jacket size XL (VTX8800LBK)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Chemical Storage Area, Portrait, D-1218-V-1061 (OS-DS-D-1218-V-1061)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- ZORO SELECT Hairnet, Black, Universal, PK100 (109HPI -24 BLACK)
- ZORO SELECT Hairnet, White, Universal, PK100 (109HPI-21 WHITE)
- ZORO SELECT Hairnet, White, Universal, PK100 (109HPI-18-WHITE)
- ZORO SELECT Bouffant Cap, White, 24 in. dia., PK1000 (15824W/10)
- ZORO SELECT Beard Net, Universal, Black, PK1000 (1903BK)
- ZORO SELECT Beard Net, White, Universal, PK100 (112HPI WHITE)
- GLOBAL INDUSTRIAL Polypropylene Bouffant Cap, 21, White, 100/Bag (708192A)
- Zoro Select Disposable Clothing