Shop All Hairnets, Beardnets & Bouffants
Zoro Select
Hairnet, Black, Universal, PK100
Mfr # 109HPI-18-BLACK
Zoro # G3847663
product price: $10.15
/pk 100, $0.10/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 18 in
- Material Nylon
- Contains Latex No
- Lint-Free No
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 109HPI-18-BLACK
- Zoro # G3847663
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | S |
Hair and Beard Nets Size | 18 in |
Details
Hair and Beard Nets Item | Hairnet |
Color | Black |
Material | Nylon |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Features | Flame-Resistant |
Package Type | Box |
Series | Disposable Hairnet |
Fabric Weight | 0.35 oz/sq yd |
Item | Hairnet-Flame Resistant |
Packaging | Bag |
Latex-Free | Yes |
Material Weight Type | Heavyweight |
Netting Style | Honeycomb |
Product Type | Hairnet |
Description
Hairnet-Flame Resistant, Color Black, Diameter 18 in, Latex-Free Yes, Material Nylon, Material Weight Type Heavyweight, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series Disposable Hairnet, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T050X000YKM-BK)
- XPOSE SAFETY 3 in x 1000' Danger Tape, 2PK (PDT-2-X-S)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, 3XL (C53122)
- EDWARDS SIGNALING Warning Light, 9W Halogen, 24VDC, Red (125HALFR24D)
- ZORO SELECT Hairnet, White, Universal, PK100 (109HPI-18-WHITE)
- ZORO SELECT Beard Cover, White, Universal, PK100 (112NWI-WHITE)
- ZORO SELECT Hairnet, Black, Universal, PK144 (109I-REG BLACK)
- ZORO SELECT Hairnet, White, Universal, PK144 (109I-LRG WHITE)
- ZORO SELECT Hairnet, White, Universal, PK100 (109HPI-21 WHITE)
- ZORO SELECT Beard Cover, Universal, White, PK1000 (15803)
- CONDOR Bouffant Cap, Blue, Polypropylene PK100 (29JW31)
- Zoro Select Hairnets, Beardnets & Bouffants