Shop All Hairnets, Beardnets & Bouffants
Zoro Select
Hair Net Blue, PK1000
Mfr # 15386B
Zoro # G9660289
product price: $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Latex-Free Yes
- Packaging Case
- Product Type Bouffant Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15386B
- Zoro # G9660289
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Details
Item | Hairnet |
Color | Blue |
Material | Polypropylene |
Latex-Free | Yes |
Packaging | Case |
Product Type | Bouffant Cap |
Description
Hairnet, Color Blue, Latex-Free Yes, Material Polypropylene, Packaging Case, Product Type Bouffant Cap, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" H, 14" W, Aluminum, Hazardous Noise Area Hearing Sign With Symbol, Landscape (OS-NS-A-1014-L-13321)
- BRADY Sign, Danger, 7X10", 128755 (128755)
- SAFETY ZONE Disposable Gloves, 3.2 mil Palm, Powder-Free, XL, 100 PK, Red (WSZ-GVP9-1RD-XL)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): White Pk (423-WH)
- ZORO SELECT Beard Cover, Universal, White, PK1000 (15803)
- ZORO SELECT Beard Net, Universal, Black, PK1000 (1903BK)
- ZORO SELECT Beard Cover, Blue, Universal, PK100 (112NWI BLUE)
- ZORO SELECT Hairnet, Black, Universal, PK144 (109I-LRG BLACK)
- ZORO SELECT Hairnet, Black, Universal, PK100 (109HPI-21 BLACK)
- ZORO SELECT Beard Net, Black, Universal, PK100 (112HPI BLACK)
- CONDOR Hairnet, Blue, Polyamide PK1000 (29JW39)
- Zoro Select Workwear and Protective Clothing