Shop All Trailer Wiring
Zoro Select
GUIDEPOST BASE ACC 10X10 BL
Mfr # 1732BASE
Zoro # G4755152
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Delineator Tape Color None
- Channelizers & Delineators Product Group Cone Base
- Delineator Color Black
- Weight 1.4 lb
- Base Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1732BASE
- Zoro # G4755152
- UPC # 048441002412
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Delineator Dia. | 4 in |
Base Dimension | 10 x 10 in |
Height | 2 3/4 in |
Width | 10 in |
Length | 10 in |
Overall Length | 10" |
Post Diameter | 4 in |
Inside Diameter | 4 in |
Outside Diameter | 4 in |
Overall Height | 4" |
Description
Base for Post Sleeve, Product Type Base, For Use With Product Type Post Cover Sleeves, Weight 1.4 lb, Color Black, Shape Square, Material HDPE, Compatible with Series 4 in Eagle Bollard Post Sleeves, Width 10 in, Inside Diameter 4 in, Installation Method Screws, Length 10 in, Outside Diameter 4 in, Height 2 3/4 in, Compatible with Brand Eagle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Straight Coolant Hose(Standard), 24030 (24030)
- A & I PRODUCTS CabCAM Remote Control, High Definition 3.5" x3.5" x1" (A-HDRM)
- AMERICAN FORGE & FOUNDRY Barrel Pumps - Lever Action (8055)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 30"W, Silver, 5.3 cu. ft. (1705203)
- ZORO SELECT Door Pin & Bushing Assortment, 86 Pc (8161)
- BULLDOG Gooseneck Coupler Kit, 24, 000 lb. (GN24 0200)
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 58240 (58240)
- GROTE Cable, Trailer PVC, 4 Cond, 14 ga., 500 ft. (82-5601)
- CURT Custom 7-Way RV Blade, Select Palisade, Santa Cruz, Telluride, Need Tow Package (56466)
- CURT Electrical Trailer Adapter, 57621 (57621)
- DRYCONN Dryconn Waterproof Pre-filled Tube, PK2 (20230)
- Zoro Select Trailer Wiring