Shop All Barn & Hanging Door Hardware
Zoro Select
Guide, Door, Single
Mfr # 4PE69
Zoro # G2275077
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1-45/64"
- Width (In.) 4 29/64 in
- For Use With 450 lb, 600 lb and 1000 lb Steel Track
- Mounting Floor
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PE69
- Zoro # G2275077
- UPC # 190735046159
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 1-45/64" |
Width (In.) | 4 29/64 in |
Depth (In.) | 1 45/64 in |
Height (In.) | 1 19/64 in |
Details
For Use With | 450 lb, 600 lb and 1000 lb Steel Track |
Mounting | Floor |
Material | Steel |
Includes | (4) Hex Head Lag Bolt 3/8"-16 x 2; (4) Lag Shield 3/8" x 1-3/4" |
Finish | Bright Zinc |
Hardware | Included |
Category Type | Door Guides |
Type | Up to 2 1/2 in Thick Doors |
Construction | Steel |
Item | Door Floor Guide |
Shop By | Closeouts |
Description
Door Floor Guide, Up to 2 1/2 in Thick Doors, Steel, Bright Zinc Finish, Height (In.) 1 19/64 in, Width (In.) 4 29/64 in, Depth (In.) 1 45/64 in, Floor Mounting, Steel, Hardware Included, For Use With 450 lb, 600 lb and 1000 lb Steel Track
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Black/Yellow, 7/16"W X 36"H (FEG-D)
- ALTRONIX 1- Din Rail Mounting Kit (DK1)
- NATIONAL HARDWARE Chain Bolt Zinc 6" (N150-771)
- EJOY Acoustic Slat Wood Wall Panels, 94 in x 12.6 in x 0.8 inch, 2PK (ACPSCW10_DoubleWhite)
- ZORO SELECT Roller Assembly 2-51/64" L, Steel Plated (9-214)
- ZORO SELECT Door Hanger Kit, 4-1/2"L, 2 PK (1XMY9)
- ZORO SELECT Door Roller, Nylon, 3/4"L, PR (21-51)
- ZORO SELECT Roller Assembly 3-3/8" L, Steel Plated (9-392)
- ZORO SELECT Hanger Set, Steel Plated, 4-23/32"L x 1-21/32"W (3-116A)
- ZORO SELECT Steel Track, Box, 8 ft. (4PE53)
- PRIMELINE TOOLS Bi-Fold Door Top Guide Wheel, Nylon (2 Pack) (MP6704)
- Zoro Select Barn & Hanging Door Hardware