Shop All Guard Rails
Zoro Select
Guard Rail System, Yellow, 42 In. H, Steel
Mfr # SGR-2-096-42-P
Zoro # G9834422
product price: $768.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$768.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel/High Density Polyethylene
- Guard Rail Component Guard Rail System
- Overall Length 8 ft
- Overall Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SGR-2-096-42-P
- Zoro # G9834422
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 8 ft |
Overall Height | 42 in |
Mounting Plate Dimensions | 8 in x 8 in |
Diameter | 5 1/4 in |
Nominal Length | 8 ft. |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel/High Density Polyethylene |
Guard Rail Component | Guard Rail System |
Color | Safety Yellow |
Includes | (2) Posts, Base Plates |
Number of Ribs | 0 |
Item | Guard Rail System |
Net Weight | 283 lb |
Mounting Style | Floor Mounted |
Description
Guard Rail System, Material Steel/High Density Polyethylene, Guard Rail Mounting Style Floor Mounted, Safety Yellow, Overall Height 42 in, Number of Ribs 0, Overall Length 8 ft, Diameter 5 1/4 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 283 lb, Includes (2) Posts, Base Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 15 ft Hoist Lift (JLP-150A-15)
- MIDWEST FASTENER 5/8" Hot Dip Galvanized Steel Clevis Grab Hooks (54653)
- STRINGLINER Reel Stringlnr 250' Pink (25162)
- COTTERMAN Storage Tank Ladder, Steel, 7 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST07AL C1)
- ZORO SELECT Guard Rail, 3 Ribbed Lift-out Rail, L102In (5JEU4)
- ZORO SELECT Pallet Rack Protector, 24-1/4 x 10-1/16In (22NP63)
- ZORO SELECT Guard Rail Post, Sngl High Universal, L3In (5JEX9)
- ZORO SELECT Low Profile Machine Guard (1GUD9)
- ZORO SELECT Center Guard Post (5W811)
- ZORO SELECT Safety Railing, OAL72In, OAH42In, Alum (5NPN6)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-35)
- Zoro Select Guard Rails