Shop All Guard Rails
Zoro Select
Guard Rail System, Yellow, 42 In. H, Steel
Mfr # SGR-2-072-42-P
Zoro # G9843802
product price: $669.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$669.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel/High Density Polyethylene
- Guard Rail Component Guard Rail System
- Overall Length 6 ft
- Overall Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SGR-2-072-42-P
- Zoro # G9843802
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 6 ft |
Overall Height | 42 in |
Mounting Plate Dimensions | 8 in x 8 in |
Diameter | 5 1/4 in |
Nominal Length | 6 ft. |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel/High Density Polyethylene |
Guard Rail Component | Guard Rail System |
Color | Safety Yellow |
Includes | (2) Posts, Base Plates |
Mounting Style | Floor Mounted |
Net Weight | 235 lb |
Item | Guard Rail System |
Number of Ribs | 0 |
Description
Guard Rail System, Material Steel/High Density Polyethylene, Guard Rail Mounting Style Floor Mounted, Safety Yellow, Overall Height 42 in, Number of Ribs 0, Overall Length 6 ft, Diameter 5 1/4 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 235 lb, Includes (2) Posts, Base Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Wall mount base for the OZTP1200DAV Tele-Pro Davit Cranes (OZWALL1-TP)
- VESTIL PIPE SAFETY RAILING - WALL MOUNT BRACKET (VDKR-VM2)
- CAMPBELL CHAIN & FITTINGS Locking āEā Plate Clamp, 1-1/4ā - 2-1/2ā Grip, 5 ton WLL (6420703)
- DAYTON Round Sling, Eye and Eye, 4 ft., 5300 lb. (2MJR4)
- ZORO SELECT Guard Rail, L92In, Bolt-On (5W806)
- ZORO SELECT Impact Resistant Guard Rail (22DN03)
- ZORO SELECT Guard Post, Corner, Single, H18 1/2In (5W808)
- ZORO SELECT Guard Rail Post, Trpl High Universal, L3In (5JEY0)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 81In (5JEV1)
- ZORO SELECT Impact Resistant Guard Rail (22DN04)
- ZORO SELECT High Profile Machine Guard (2WJJ3)
- Zoro Select Guard Rails