Shop All Guard Rails
Zoro Select
Guard Rail System, Yellow, 42 In. H, Steel
Mfr # SGR-2-048-42-P
Zoro # G9850032
product price: $523.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$523.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Floor Mounted
- Material Steel/High Density Polyethylene
- Guard Rail Component Guard Rail System
- Overall Length 4 ft
- Overall Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SGR-2-048-42-P
- Zoro # G9850032
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 4 ft |
Overall Height | 42 in |
Mounting Plate Dimensions | 8 in x 8 in |
Nominal Length | 4 ft. |
Diameter | 5 1/4 in |
Details
Guard Rail Mounting Style | Floor Mounted |
Material | Steel/High Density Polyethylene |
Guard Rail Component | Guard Rail System |
Color | Safety Yellow |
Includes | (2) Posts, Base Plates |
Item | Guard Rail System |
Mounting Style | Floor Mounted |
Number of Ribs | 0 |
Net Weight | 187 lb |
Description
Guard Rail System, Material Steel/High Density Polyethylene, Guard Rail Mounting Style Floor Mounted, Safety Yellow, Overall Height 42 in, Number of Ribs 0, Overall Length 4 ft, Diameter 5 1/4 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 187 lb, Includes (2) Posts, Base Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Jack, Twist, 100 ft., 16 lb., Weldless (7501432)
- TANIS Strip Brush Holder, Mounting Flange 2 In (AH400836CF)
- LOOS Eye End Fitting, 304 S.S, Size 1/8 (MS20668-4)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-15)
- ZORO SELECT Guard Post, Corner, Single, H18 1/2In (5W808)
- ZORO SELECT Intermediate Post, 45 In., Yellow, Steel (22DN12)
- ZORO SELECT Guard Rail System, Yellow, 42 In. H, Steel (SGR-2-096-42-P)
- ZORO SELECT Safety Railing, OAL84In, OAH42In, Alum (5NPN7)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 45In (5JEU8)
- ZORO SELECT Impact Resistant Guard Rail (22DN04)
- VALLEY CRAFT Universal Post Protector, 24" (F85062A1)
- Zoro Select Guard Rails