Shop All Guard Rails
Zoro Select
Guard Rail Post, Single High Corner, L 4In
Mfr # 5JEX5
Zoro # G5731467
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Corner Post
- Overall Length 4"
- Overall Height 18-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5JEX5
- Zoro # G5731467
- UPC # 190735528334
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 4" |
Overall Height | 18-1/2" |
Post Height | 18 1/2 in |
Post Dimensions (W x D) | 4 in x 4 in |
Mounting Plate Dimensions | 10 in x 10 in |
Mounting Hole Dia. | 15/16 in |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Corner Post |
Color | Silver |
Includes | 1 End Cap, 3 Mounting Bolts, 4 Anchor Bolts |
Finish | Galvanized |
Mounting Style | Bolt On |
Guard Rail Levels | Single |
Number of Mounting Holes | 4 |
Item | Corner Post |
Net Weight | 35 lb |
Description
Corner Post, Steel, Guard Rail Levels Single, Guard Rail Mounting Style Bolt On, Silver, Post Dimensions (W x D) 4 in x 4 in, Mounting Plate Dimensions 10 in x 10 in, Net Weight 35 lb, Includes 1 End Cap, 3 Mounting Bolts, 4 Anchor Bolts, Finish Galvanized, Mounting Hole Dia. 15/16 in, Number of Mounting Holes 4, Post Height 18 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Steel Dual Cylinder Cart, with Tray (DC40143)
- CM Transformer, 115V (35734)
- COTTERMAN 11 ft 10 in Fixed Ladder with Safety Cage, Steel, 9 Steps, Forward Exit, Powder Coated Finish (F9WC C1)
- BLICKLE Caster Wheel, Rubber, 10", 2200 lb. (SE 252/25K-BB0.75)
- ZORO SELECT Collapsible Manhole Grd Rail, 42x33x33in (10K047)
- ZORO SELECT Tubular Mounting Post, 10 In x 60 In, Ylw (21XM01)
- ZORO SELECT Guard Rail, L18In, Lift Out (5AE30)
- ZORO SELECT Guard Rail, L114In, Lift Out (4WZ77)
- ZORO SELECT Guard Rail Post, Double High Center, L 4In (5JEX8)
- ZORO SELECT End Post, 21 In., Yellow, Steel (22DN07)
- TIE DOWN ENGINEERING Guardrail Base (71094)
- Zoro Select Guard Rails