Shop All Guard Rails
Zoro Select
Guard Rail Mounting Bracket, Blue
Mfr # GR-H2R-TP-ADJBKT
Zoro # G5515894
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1 1/8 in
- Overall Height 9 7/32 in
- Color Blue
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GR-H2R-TP-ADJBKT
- Zoro # G5515894
- UPC # 691215077101
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 1 1/8 in |
Overall Height | 9 7/32 in |
Fits Beam Size | 12-1/4" |
Mounting Hole Dia. | 1/2 in |
Details
Material | Steel |
Guard Rail Accessory Item | Guard Rail Mounting Bracket |
Color | Blue |
Includes | Hardware |
Item | Guard Rail Mounting Bracket |
For Use With | GR-10, GR-10-CRV, GR-10-PC-YEL, GR-12, GR-12-CRV, GR-12-PC-YEL, GR-4, GR-4-PC-YEL, GR-6, GR-6-CRV, GR-6-PC-YEL, GR-8, GR-8-CRV, GR-8-PC-YEL, GR-D-10, GR-D-10-PC-YEL, GR-D-12, GR-D-12-PC-YEL, GR-D-4, GR-D-4-PC-YEL, GR-D-6, GR-D-6-PC-YEL, GR-D-8, GR-D-8-PC-YEL |
Accessory Type | Guard Rail Mounting Bracket |
Description
Guard Rail Mounting Bracket, Color Blue, Steel, Includes Hardware, Overall Length 1 1/8 in, Overall Height 9 7/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Premium 600' Of Polypropylene Rope, 3/8" - Royal Blue/White (10-234-ROY/WHT-3/8)
- CAMPBELL CHAIN & FITTINGS CLEVIS GRAB HOOK 3/8"" (T9503515)
- VESTIL Rigid Tube Post 42 In Bolt-On Style-Black (GR-F3R-BO-TP42-BK)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5B)
- ZORO SELECT Impact Resistant Guard Rail (22DN01)
- ZORO SELECT Guard Rail, L68In, Bolt-On (5W805)
- ZORO SELECT High Profile Machine Guard (2WJJ5)
- ZORO SELECT Flush End Post, 45 In., Yellow, Steel (22DN10)
- ZORO SELECT Guard Rail, 10 ft. L, 12 In. H (GR-H2R-BO-10-YL)
- ZORO SELECT Safety Railing, OAL48In, OAH42In, Alum (5NPN4)
- ZORO SELECT Intermediate Post, 45 In., Yellow, Steel (22DN12)
- Zoro Select Guard Rails