Shop All Guard Rails
Zoro Select
Guard Rail, L92In, Bolt-On
Mfr # 5W806
Zoro # G0253757
original price:
$203.61
22% off
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$157.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 7 ft 8 in
- Overall Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5W806
- Zoro # G0253757
- UPC # 190735534403
- Country of Origin Multiple
- Category Guard Rails
Dimensions
Overall Length | 7 ft 8 in |
Overall Height | 14 1/2 in |
Mounting Plate Dimensions | 3-1/2 in x 15 in |
Nominal Length | 8 ft. |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Safety Yellow |
Includes | (2) 5/8 in x 3/4 in Holes, (3) 5/8 in x 1 in Oval Holes |
Finish | Powder Coat |
Number of Ribs | 3 |
Item | Guard Rail |
Mounting Style | Bolt On |
Guard Rail Item | Guard Rail |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Safety Yellow, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 7 ft 8 in, Mounting Plate Dimensions 3-1/2 in x 15 in, Includes (2) 5/8 in x 3/4 in Holes, (3) 5/8 in x 1 in Oval Holes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Double Braided Nylon Rope, 6,500 lb, 1/2", White, 600'/Case (TWR127)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER020L-15)
- MAG-MATE Cup Magnet with Reusable Zip Tie, 7, PK6 (MX1000ZIP2PK06)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 12ft. (322-12S)
- ZORO SELECT Concrete Decking Guardrl Clmp, 3-3/4Ft. L (10K038)
- ZORO SELECT Bollard Cover , Yellow , 9 2/5 in Dia (1737)
- ZORO SELECT High Profile Machine Guard, Net Weight: 39 lb (1GUE6)
- ZORO SELECT High Profile Machine Guard (2WJJ3)
- ZORO SELECT Triple Elbow Guard (2WJJ2)
- ZORO SELECT Corner Post, 21 In., Yellow, Steel (22DN05)
- ZORO SELECT Weighted Base, Black (1731BASE)
- Zoro Select Guard Rails