Shop All Guard Rails
Zoro Select
Guard Rail, L90In, Lift Out
Mfr # 4WZ76
Zoro # G0271162
product price: $153.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$153.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Lift Out
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 7 ft 6 in
- Overall Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WZ76
- Zoro # G0271162
- UPC # 190735523421
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 7 ft 6 in |
Overall Height | 14 1/2 in |
Nominal Length | 8 ft. |
Mounting Plate Dimensions | 3-1/2 in x 15 in |
Details
Guard Rail Mounting Style | Lift Out |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Safety Yellow |
Includes | Two Post Saddles |
Number of Ribs | 3 |
Mounting Style | Lift Out |
Item | Guard Rail |
Finish | Powder Coat |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Lift Out, Finish Powder Coated, Safety Yellow, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 7 ft 6 in, Mounting Plate Dimensions 3-1/2 in x 15 in, Includes Two Post Saddles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S420-SSB-TLB-2-R-2)
- DEWALT 8 ft Aluminum Stepladder, 300 lb Capacity (DXL2010-08)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 125 lb (PSQ20112ZN-3EB)
- KEEPER Bungee Strap, Black, 19in Length, EPDM Rubber (06219)
- ZORO SELECT Mounting Kit, PK4 (2HET3)
- ZORO SELECT Triple Elbow Guard (2WJH9)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 80In (5JEX1)
- ZORO SELECT Collapsible Manhole Grd Rail, 42x33x33in (10K047)
- ZORO SELECT Triple Elbow Guard (2WJJ2)
- ZORO SELECT High Profile Machine Guard (2WJJ5)
- ZORO SELECT Barrier Railing, Length 125", Steel (12G310)
- Zoro Select Warehouse Safety Guards & Protectors