Shop All Guard Rails
Zoro Select
Guard Rail, L80In
Mfr # 5AE60
Zoro # G0767855
original price:
$214.15
30% off
new price: $147.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$147.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 6 ft 8 in
- Overall Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5AE60
- Zoro # G0767855
- UPC # 190735524374
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 6 ft 8 in |
Overall Height | 14 1/2 in |
Mounting Plate Dimensions | 3-1/2 in x 15 in |
Nominal Length | 7 ft. |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Safety Yellow |
Number of Ribs | 3 |
Finish | Powder Coat |
Mounting Style | Bolt On |
Item | Guard Rail |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Safety Yellow, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 6 ft 8 in, Mounting Plate Dimensions 3-1/2 in x 15 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 360 Pivot, 3300 lb.Load Cap. (7989526)
- STREN-FLEX Synthetic Web Sling, Type 3, 18 ft L, 2 in W, Nylon, Yellow (EEF4-902-18)
- ZORO SELECT Rope, 1000ft, Bl, Polyprpylne (610080-01000-444)
- BAILEIGH INDUSTRIAL Scissor Lift Cart, 660 lb. Cap, 20-1/2"W, 32-1/2"L (B-CART)
- ZORO SELECT Guard Rail, 3 Ribbed Lift-out Rails, L 6In (5JEU3)
- ZORO SELECT Impact Resistant Guard Rail (22DN02)
- ZORO SELECT Guard Rail, L20In (5AE57)
- ZORO SELECT Adjustable Rack Guard, 24 In. H (ARMG-24)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 56In (5JEV9)
- ZORO SELECT High Profile Machine Guard (2WJJ5)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Yel (407723)
- Zoro Select Warehouse Safety Guards & Protectors