Shop All Guard Rails
Zoro Select
Guard Rail, L78In, Lift Out
Mfr # 5AE56
Zoro # G2065752
product price: $106.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$106.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Lift Out
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 6 ft 6 in
- Overall Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5AE56
- Zoro # G2065752
- UPC # 190735524336
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 6 ft 6 in |
Overall Height | 14 1/2 in |
Nominal Length | 7 ft. |
Mounting Plate Dimensions | 3-1/2 in x 15 in |
Details
Guard Rail Mounting Style | Lift Out |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Safety Yellow |
Includes | Two Post Saddles |
Item | Guard Rail |
Finish | Powder Coat |
Mounting Style | Lift Out |
Number of Ribs | 3 |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Lift Out, Finish Powder Coated, Safety Yellow, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 6 ft 6 in, Mounting Plate Dimensions 3-1/2 in x 15 in, Includes Two Post Saddles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDEC105246)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (EE1802DFX4)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ63)
- DURABLE CORP M-30 Loading Dock Bumper (M-M30)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 56In (5JEV9)
- ZORO SELECT Safety Railing, OAL96In, OAH42In, Alum (5NPN8)
- ZORO SELECT Lift-Out Rail Pocket, L 2.25In, PK2 (5JEY1)
- ZORO SELECT Low Profile Machine Guard (1GUE1)
- ZORO SELECT Guard Rail, L20In (5AE57)
- ZORO SELECT Mounting Kit, PK4 (2HET3)
- BEHLEN COUNTRY HINGE TUBE GATE 1-5/8"" (40113018)
- Zoro Select Guard Rails