Shop All Guard Rails
Zoro Select
Guard Rail, L66In, Lift Out
Mfr # 4WZ75
Zoro # G3292676
original price:
$135.00
14% off
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Lift Out
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 5 ft 6 in
- Overall Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4WZ75
- Zoro # G3292676
- UPC # 190735523414
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 5 ft 6 in |
Overall Height | 14 1/2 in |
Mounting Plate Dimensions | 3-1/2 in x 15 in |
Nominal Length | 6 ft. |
Details
Guard Rail Mounting Style | Lift Out |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Safety Yellow |
Includes | Two Post Saddles |
Finish | Powder Coat |
Number of Ribs | 3 |
Mounting Style | Lift Out |
Item | Guard Rail |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Lift Out, Finish Powder Coated, Safety Yellow, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 5 ft 6 in, Mounting Plate Dimensions 3-1/2 in x 15 in, Includes Two Post Saddles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (1DNJ6)
- US CARGO CONTROL 4" x 20' Red Ratchet Strap w/ Chain Extensions (8520CE-RED)
- STREN-FLEX Synthetic Web Sling, Type 1, 3 ft L, 3 in W, Nylon, Yellow (TCS2-903-3)
- HAMILTON Duralast Wheel, 10X3 1-1/4Rb (W-1030-D-1-1/4)
- ZORO SELECT Socket Mounting Base, Double, L 7-1/2 In (2HER8)
- ZORO SELECT Safety Railing, OAL84In, OAH42In, Alum (5NPN7)
- ZORO SELECT Guard Rail, 10 ft. L, 15 In. H (GR-F3R-DI-10-HDG)
- ZORO SELECT Concrete Decking Guardrl Clmp, 3-3/4Ft. L (10K038)
- ZORO SELECT Guard Rail System, Yellow, 42 In. H, Steel (SGR-2-072-42-P)
- ZORO SELECT Guard Rail, L78In, Lift Out (5AE56)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 104In (5JEU2)
- Zoro Select Guard Rails