Shop All Guard Rails
Zoro Select
Guard Rail, L42In, Lift Out
Mfr # 4WZ74
Zoro # G1062232
original price:
$184.20
44% off
new price: $102.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$102.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Lift Out
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 3 ft 4 in
- Overall Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WZ74
- Zoro # G1062232
- UPC # 190735523407
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 3 ft 4 in |
Overall Height | 14 1/2 in |
Mounting Plate Dimensions | 3-1/2 in x 15 in |
Nominal Length | 4 ft. |
Details
Guard Rail Mounting Style | Lift Out |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Safety Yellow |
Includes | Two Post Saddles |
Finish | Powder Coat |
Number of Ribs | 3 |
Mounting Style | Lift Out |
Item | Guard Rail |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Lift Out, Finish Powder Coated, Safety Yellow, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 3 ft 4 in, Mounting Plate Dimensions 3-1/2 in x 15 in, Includes Two Post Saddles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lumber Truck, 3600 lb., 48 In. L, 30 In. W (PM6W-3048-6PU-95)
- DAYTON Festoon Intermediate Car, Lg Round Cable (33N225)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Grab Hook, Grade 43, Zinc Plated (T9501624)
- ZORO SELECT Chain, Dbl, Zinc, Sz #4, 70 Lb Load, 100 Ft (2ZDH4)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 9In (5JEU5)
- ZORO SELECT High Profile Machine Guard, 36 In. H (HPRO-SS-48-36-4)
- ZORO SELECT Guard Rail, L68In, Bolt-On (5W805)
- ZORO SELECT Guard Rail, 4 ft. L, 12 In. H (GR-H2R-BO-4-YL)
- ZORO SELECT Low Profile Machine Guard (1GUD9)
- ZORO SELECT Socket Mounting Base, Double, L 7-1/2 In (2HER8)
- BIL-JAX Panel Guard - End Panel w/Toeboard - #6 - 5' L (0012-036-05)
- Zoro Select Warehouse Safety Guards & Protectors