Shop All Guard Rails
Zoro Select
Guard Rail, L30In, Lift Out
Mfr # 5AE31
Zoro # G0948184
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Lift Out
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 2 ft 6 in
- Overall Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5AE31
- Zoro # G0948184
- UPC # 190735524312
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 2 ft 6 in |
Overall Height | 14 1/2 in |
Nominal Length | 3 ft. |
Mounting Plate Dimensions | 3-1/2 in x 15 in |
Details
Guard Rail Mounting Style | Lift Out |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Safety Yellow |
Includes | Two Post Saddles |
Item | Guard Rail |
Mounting Style | Lift Out |
Finish | Powder Coat |
Number of Ribs | 3 |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Lift Out, Finish Powder Coated, Safety Yellow, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 2 ft 6 in, Mounting Plate Dimensions 3-1/2 in x 15 in, Includes Two Post Saddles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH INDUSTRIES Clevis General Purpose 3/4In (4005503/M465)
- MAGLINER Premium Sealed Ball Bearing, 5/8 in I.D. (18055)
- US CARGO CONTROL 5' Vertical E-Track- Gray Painted (VERT5P-G)
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3012B)
- ZORO SELECT Tubular Mounting Post, 10 In x 60 In, Ylw (21XM01)
- ZORO SELECT Universal Post, Steel, Single, Bolt-On (GR-F3R-DI-TP18-HDG)
- ZORO SELECT Intermediate Post, 21 In., Yellow, Steel (22DN11)
- ZORO SELECT Impact Resistant Guard Rail (22DN04)
- ZORO SELECT Guardrail, 10 Ft. L, 3-1/2 Ft. H, Yellow (10K026)
- ZORO SELECT High Profile Machine Guard (2WJJ5)
- ZORO SELECT Guard Rail, 3 Ribbed Bolt on, L 104In (5JEU2)
- Zoro Select Guard Rails