Shop All Guard Rails
Zoro Select
Guard Rail, L18In, Lift Out
Mfr # 5AE30
Zoro # G2457551
original price:
$57.62
6% off
new price: $53.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
$53.99
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Lift Out
- Material Steel
- Guard Rail Component Guard Rail
- Overall Length 1 ft 6 in
- Overall Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5AE30
- Zoro # G2457551
- UPC # 190735524305
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Length | 1 ft 6 in |
Overall Height | 14 1/2 in |
Mounting Plate Dimensions | 3-1/2 in x 15 in |
Nominal Length | 2 ft. |
Details
Guard Rail Mounting Style | Lift Out |
Material | Steel |
Guard Rail Component | Guard Rail |
Color | Safety Yellow |
Includes | Two Post Saddles |
Number of Ribs | 3 |
Mounting Style | Lift Out |
Item | Guard Rail |
Finish | Powder Coat |
Description
Guard Rail, Material Steel, Guard Rail Mounting Style Lift Out, Finish Powder Coated, Safety Yellow, Overall Height 14 1/2 in, Number of Ribs 3, Overall Length 1 ft 6 in, Mounting Plate Dimensions 3-1/2 in x 15 in, Includes Two Post Saddles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Crank Handle, 9-1/2 (70325)
- CAMPBELL MFG Polypropylene Safety Rope (ESR500)
- DAYTON General Purpose Hand Truck, 650 lb. (2W179)
- BALLYMORE 152 in H Steel Cantilever Rolling Ladder, 11 Steps, 300 lb Load Capacity (CL-11-42)
- ZORO SELECT High Profile Machine Guard, Material: Steel (1GUE3)
- ZORO SELECT Triple Elbow Guard (2WJJ1)
- ZORO SELECT Intermediate Post, 21 In., Yellow, Steel (22DN11)
- ZORO SELECT Guard Rail Post, Trpl High Universal, L3In (5JEY0)
- ZORO SELECT Triple Elbow Guard (2WJJ2)
- ZORO SELECT Safety Railing, OAL36In, OAH42In, Alum (5NPN3)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-35)
- Zoro Select Warehouse Safety Guards & Protectors